Zoro Select

Pump Hose Kit, 1 1/2 In ID, With Strainer


product price: $154.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Max. Pressure 70 psi
  • Type Dewatering
  • Hose Inside Dia. (In.) 1 1/2 in
  • Connection Size (In.) 1-1/2 in
  • Includes Gaskets, Suction Hose Strainer
See all product information

Product Information

Dimensions

Hose Inside Dia. (In.) 1 1/2 in
Connection Size (In.) 1-1/2 in
Connection Size 1 1/2 in
Hose Inside Diameter 1 1/2 in
Hose Length 20 ft Suction, 50 ft Discharge

Details

Item Hose Kit
Max. Pressure 70 psi
Type Dewatering
Includes Gaskets, Suction Hose Strainer
Shut Off Pressure (Maximum) 70 psi
Connection Gender Male x Female Discharge Hose, Male x Female Suction Hose
Compatible with Pump Type Air and Gas Operated Diaphragm, Remote Location Engine Driven Trash and Utility
Compatible with Manufacturer Model Number 11G231, 650718-C, 66M150-122-C, 6CGH1, WX15, WX15TA
Number of Hoses Included 2
Compatible Manufacturer Part Number 11G231, 650718-C, 66M150-122-C, 6CGH1, WX15, WX15TA
Compatible with Manufacturer Model Number [NEW] 11G231, 650718-C, 66M150-122-C, 6CGH1, WX15, WX15TA
Compatible with Manufacturer Part Number 11G231, 650718-C, 66M150-122-C, 6CGH1, WX15, WX15TA
Compatible Manufacturer Model Number 11G231, 650718-C, 66M150-122-C, 6CGH1, WX15, WX15TA
For Use with Mfr. Model Number 11G231, 650718-C, 66M150-122-C, 6CGH1, WX15, WX15TA
For Use With Mfr. Model Number 11G231, 650718-C, 66M150-122-C, 6CGH1, WX15, WX15TA

Description

Hose Kit, Connection Size 1 1/2 in, Connection Gender Male x Female Discharge Hose, Male x Female Suction Hose, Compatible with Pump Type Air and Gas Operated Diaphragm, Remote Location Engine Driven Trash and Utility, Compatible with Manufacturer Model Number 11G231, 650718-C, 66M150-122-C, 6CGH1, WX15, WX15TA, Compatible with Grainger Part Number 11G231, 2CAV3, 3FPX9, 45KM64, 6CGH1, Shut Off Pressure (Maximum) 70 psi, Hose Inside Diameter 1 1/2 in, Hose Length 20 ft Suction, 50 ft Discharge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.