Shop All Lockout Hasps
Zoro Select
Push Button Lockout, Clear, 1/4 in.
Mfr # 45MZ66
Zoro # G1875408
original price:
$22.25
10% off
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Button Dia. 30.0 mm
- Material Acrylic
- Max. Number of Padlocks 1
- For Maximum Padlock Shackle Diameter 1/4 in
- Overall Length 5 in
Product Information
- Brand Zoro Select
- MFR # 45MZ66
- Zoro # G1875408
- Country of Origin India
- Category Lockout Hasps
Dimensions
Fits Button Dia. | 30.0 mm |
For Maximum Padlock Shackle Diameter | 1/4 in |
Overall Length | 5 in |
Width | 3 1/4 in |
Height | 3 1/2 in |
For Maximum Button Diameter | 1.18 in |
Overall Height | 3.5 in |
For Minimum Button Diameter | 1.34 in |
Overall Width | 3.2 in |
Depth | 2.7 in |
Details
Description
Push Button Lockout, Switch Lockout Type Push Button Lockout, For Maximum Button Diameter 1.18 in, For Maximum Padlock Shackle Diameter 1/4 in, For Switch Type Push Button, Lockout Color Clear, Lockout Material Acrylic, Maximum Number of Padlocks 1, Overall Depth 2.7 in, Overall Height 3.5 in, Overall Width 3.2 in, For Minimum Button Diameter 1.34 in, Switch Cover Type Cover with Hinged Door, Legend Danger Push Button Lockout, Standards OSHA 1910.147
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), White (62WHR)
- ERB SAFETY Rain Jacket, Oversized, HiViz, Lime, XL-2XL (61496)
- HY-KO 3In Reflective Number 8, 10PK (B00449)
- MCR SAFETY Cut Resistant Fingerless Coated Gloves, A3 Cut Level, PVC, M, 1 PR (9369M)
- ZORO SELECT Machine Lockout, Clear, 1/4 in Dia. (45MZ95)
- ZORO SELECT Lockout Hasp, Red, 4 in. L, Nylon (45MZ82)
- ZORO SELECT Lockout Hasp, Snap-On, 4 Lock, Silver (7603)
- ZORO SELECT Lockout Hasp, Dual-End, 8 Lock, Silver (7616)
- ZORO SELECT Oversized Breaker Lockout, 2-3/4 in. H (45MZ70)
- ZORO SELECT Lockout Hasp, Red, 8-1/2 in. L, Steel (45MZ52)
- MASTER LOCK Lockout Hasp, Snap-On, 6 Lock (428)
- Zoro Select Lockout Hasps