Zoro Homepage

PVC 90 Degree Vent Street Elbow, Hub x Spigot, 3 in Pipe Size

  • Mfr # 06090

  • Zoro # G3115174


product price: $13.39
/ea

Key Features

Pipe Size - Pipe Fitting
3 in
Specific Fitting Shape
90 Degrees Vent Street Elbow
Fitting Connection Type
Hub x Spigot
Fitting Schedule/Class
Schedule 40
Max. Pressure
Not Rated For Pressure Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06090
Zoro #
G3115174
UPC #
012871060908
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3 in
Pipe Size (Fittings)
3"
Fitting Side B Nominal Pipe Size
3 in
Fitting Side B Outside Diameter
3 1/2 in
Fitting Side A Outside Diameter
3 1/2 in
Overall Length
5 5/16 in
Fitting Side A Nominal Pipe Size
3 in
For Pipe Outside Diameter
3 1/2 in

Details

Specific Fitting Shape
90 Degrees Vent Street Elbow
Fitting Connection Type
Hub x Spigot
Fitting Schedule/Class
Schedule 40
Max. Pressure
Not Rated For Pressure Applications
Basic Pipe Fitting Shape
Elbow
Item
90 Degree Vent Street Elbow
Color
White
Pipe Fitting Schedule/Class
Schedule DWV
Application
Drain, Waste and Vent
Basic Pipe Fitting Material
Plastic
Max. Temp.
140 Degrees F
Pipe Fitting Material
PVC
Fittings Sub-Category
Elbows
Standards
Meets Or Exceeds Cell Class 12454 As Defined In ASTM D1784. Meets Or Exceeds ASTM D2665 For Dimensions And Performance And D3311 For Patterns And Laying Lengths
Specific Pipe Fitting Shape
Vent Street Elbow
Temp. Range
-20 Degrees to 140 Degrees F
Fitting Side B Type
Socket
Schedule
Schedule 40
For Pipe Schedule
40
Fitting Side A Gender
Male
Includes Pre-Applied Thread Sealant
No
Includes Shield
No
Fitting Side B Gender
Female
Fitting Side A Type
Spigot
Maximum Operating Pressure
Gravity Flow
Includes Seal
No
Low Lead Compliance Level
Not Compliant

Description

90 Degrees Vent Street Elbow, PVC, Schedule 40, For Pipe Schedule Schedule 40, 3 in, Male, Spigot, 3 1/2 in, 3 in, Female, Socket, 3 1/2 in, Includes Seal Seal Not Included, For Pipe Outside Diameter 3 1/2 in, 5 21/64 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.