Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC, 90 Elbow, 10 in, 10 in

  • Mfr # 406100

  • Zoro # G400447082


product price: $494.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
PVC
Standards
ASTM D2466, NSF 14, NSF 61
Color
White
Application
Potable Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
406100
Zoro #
G400447082
UPC #
025528770990
Country of Origin
United States

Dimensions

Fitting Side A Outside Diameter
11 1/2 in
Fitting Side B Outside Diameter
11 1/2 in
Fitting Side A Nominal Pipe Size
10 in
Fitting Side B Nominal Pipe Size
10 in

Details

Specific Fitting Shape
90 Degrees Elbow
Item
Slip Elbow
Pipe Fitting Material
PVC
Standards
ASTM D2466, NSF 14, NSF 61
Color
White
Application
Potable Water
Temp. Range
32 Degrees to 140 Degrees F
Includes Plug
No
Fitting Side A Gender
Female
For Pipe Schedule
40
Fitting Side A Type
Socket
Schedule
Schedule 40
Includes Shield
No
Fitting Side B Type
Socket
Maximum Operating Pressure
140 psi
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Low Lead Certified Standard
NSF 61; NSF 14
Low Lead Compliance Level
Certified
Fitting Side B Gender
Female

Description

90 Degrees Elbow, PVC, Schedule 40, For Pipe Schedule Schedule 40, 10 in, Female, Socket, 11 1/2 in, 10 in, Female, Socket, 11 1/2 in, Includes Seal Seal Not Included, 140 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.