Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Adapter Bushing, Socket x Spigot, 4 in x 1 1/2 in Pipe Size

  • Mfr # 437-419

  • Zoro # G8045896


product price: $37.39
/ea

Key Features

Pipe Size - Pipe Fitting
4 in x 1 1/2 in
Specific Fitting Shape
Adapter Bushing
Fitting Connection Type
Socket x Spigot
Fitting Schedule/Class
Schedule 40
Max. Pressure
Not Rated For Pressure Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
437-419
Zoro #
G8045896
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
4 in x 1 1/2 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Overall Length
2 9/16 in
Fitting Side B Outside Diameter
4 in
Fitting Side A Nominal Pipe Size
4 in

Details

Specific Fitting Shape
Adapter Bushing
Fitting Connection Type
Socket x Spigot
Fitting Schedule/Class
Schedule 40
Max. Pressure
Not Rated For Pressure Applications
Basic Pipe Fitting Shape
Bushing
Item
Adapter Bushing
Basic Pipe Fitting Material
Plastic
Pipe Fitting Material
PVC
Color
White
Max. Temp.
140 Degrees F
Standards
ASTM D1784, D2665, D3311
Application
Drain, Waste and Vent
Temp. Range
73 Degrees to 180 Degrees F
Schedule
Schedule 40
For Pipe Schedule
40
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Includes Plug
No
Fitting Side A Type
Socket
Includes Shield
No
Fitting Side B Type
Spigot
Fitting Side A Gender
Female
Fitting Side B Gender
Male

Description

Reducing Bushing, PVC, Schedule 40, For Pipe Schedule Schedule 40, 4 in, Female, Socket, 1 1/2 in, Male, Spigot, 4 in, Includes Seal Seal Not Included, 2 9/16 in Overall Length, 132 psi Maximum Operating Pressure, 73 Degrees to 180 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.