PVC Adapter Bushing, Socket x Spigot, 4 in x 2 in Pipe Size
Mfr # P107-420
Zoro # G8040908
product price: $15.19
/eaKey Features
Pipe Size - Pipe Fitting
4 in x 2 in
Specific Fitting Shape
Adapter Bushing
Fitting Connection Type
Socket x Spigot
Fitting Schedule/Class
Schedule DWV
Max. Pressure
Not Rated For Pressure Applications
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P107-420
Zoro #
G8040908
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size - Pipe Fitting
4 in x 2 in
Overall Length
2 in
Fitting Side B Nominal Pipe Size
2 in
Fitting Side A Nominal Pipe Size
4 in
Description
Adapter Bushing, PVC, Schedule DWV, For Pipe Schedule Schedule 40, 4 in, Female, Socket, 2 in, Female, Spigot, Includes Seal Seal Not Included, 2 in Overall Length, Not Rated Maximum Operating Pressure, 73 Degrees to 180 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.