Zoro Homepage

PVC Adapter, Socket, 8 in Pipe Size

  • Mfr # 836-080N

  • Zoro # G8320672


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
8 in
Specific Fitting Shape
Adapter
Fitting Connection Type
Socket
Fitting Schedule/Class
Schedule 80
Max. Pressure
150 psi at 73 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
836-080N
Zoro #
G8320672
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
8 in
Pipe Size (Fittings)
8"
Fitting Side A Nominal Pipe Size
8 in
Overall Length
7 1/2 in
Fitting Side B Outside Diameter
8 5/8 in
For Pipe Outside Diameter
8 in
Fitting Side B Nominal Pipe Size
8 in
Fitting Side A Outside Diameter
9 5/8 in

Details

Specific Fitting Shape
Adapter
Fitting Connection Type
Socket
Fitting Schedule/Class
Schedule 80
Max. Pressure
150 psi at 73 Degrees F
Basic Pipe Fitting Shape
Adapter
Item
Adapter
Fittings Sub-Category
Adapters
Color
Gray
Specific Pipe Fitting Shape
Male Adapter
Max. Temp.
140 Degrees F
Pipe Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Material
Plastic
Standards
ASTM D1784, ASTM D 1785, ASTM D 2467, NSF14 Certified, CSA B137.3
Pipe Fitting Material
PVC
Temp. Range
32 Degrees to 140 Degrees F
Application
Non-Potable Water, Potable Water
Fitting Side A Type
Socket
Includes Shield
No
Fitting Side B Pipe Threading
8
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Includes Plug
No
Fitting Side B Gender
Male
Low Lead Certified Standard
NSF 61
Low Lead Compliance Level
Certified
For Pipe Schedule
80
Includes Seal
No
Schedule
Schedule 80
Maximum Operating Pressure
125 psi @ 73 Degrees F
Fitting Side B Type
NPT

Description

Male Adapter, PVC, Schedule 80, For Pipe Schedule Schedule 80, 8 in, Female, Socket, 9 5/8 in, 8 in, Male, NPT, 8 5/8 in, 8, Includes Seal Seal Not Included, For Pipe Outside Diameter 8 in, 7 1/2 in Overall Length, 125 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.