Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Blind Flange, Flanged, 1 in Pipe Size

  • Mfr # 853-010

  • Zoro # G3196794


product price: $15.55
/ea

Key Features

Pipe Size - Pipe Fitting
1 in
Specific Fitting Shape
Blind Flange
Fitting Connection Type
Flanged
Fitting Schedule/Class
Schedule 80
Max. Pressure
150 psi at 73 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
853-010
Zoro #
G3196794
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1 in
Pipe Size (Fittings)
1"
Outside Dia.
4 13/64 in
Overall Length
5/8 in
Flange Outside Diameter
4 3/16 in
Nominal Pipe Size
1 in
Flange Thickness
1/2 in
Bolt Hole Diameter
9/16 in
Bolt Circle Diameter
3 1/8 in

Details

Specific Fitting Shape
Blind Flange
Fitting Connection Type
Flanged
Fitting Schedule/Class
Schedule 80
Max. Pressure
150 psi at 73 Degrees F
Basic Pipe Fitting Shape
Flange
Item
Blind Flange
Standards
ASTM D1784, ASTM D 1785, NSF14 Certified, ANSI 150 Class according to ANSI B16.5
Specific Pipe Fitting Shape
Blind Flange
Pipe Fitting Material
PVC
Basic Pipe Fitting Material
Plastic
Number of Holes
4
Color
Gray
Fittings Sub-Category
Flanges
Pipe Fitting Connection Type
Blind
Max. Temp.
140 Degrees F
Pipe Fitting Schedule/Class
Schedule 80
Temp. Range
140 Degrees F
Application
Non-Potable Water, Potable Water
For Pipe Schedule
80
Number of Bolt Holes
4
Class
Class 150
Low Lead Compliance Level
Certified
Connection Surface
Flat
Schedule
Schedule 80
Low Lead Certified Standard
NSF61
Maximum Operating Pressure
150 psi

Description

Flange, Blind, 1 in Nominal Pipe Size, Flanged, 4 3/16 in Flange Outside Diameter, 1/2 in Flange Thickness, Schedule 80, Class Class 150, For Pipe Schedule Schedule 80, PVC, 150 psi Maximum Operating Pressure, 140 Degrees F, Number of Bolt Holes 4, 3 1/8 in Bolt Circle Diameter, 9/16 in Bolt Hole Diameter, 5/8 in Overall Length, Gray

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.