Zoro Homepage

PVC Blind Flange, Socket, 6 in Pipe Size

  • Mfr # 853-060

  • Zoro # G5326526


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
6 in
Specific Fitting Shape
Blind Flange
Fitting Connection Type
Socket
Fitting Schedule/Class
Schedule 80
Max. Pressure
150 psi at 73 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
853-060
Zoro #
G5326526
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
6 in
Pipe Size (Fittings)
6"
Outside Dia.
11 in
Bolt Circle Diameter
9 1/2 in
Flange Outside Diameter
11 in
Overall Length
1 1/2 in
Nominal Pipe Size
6 in
Flange Thickness
1 1/4 in
Bolt Hole Diameter
13/16 in

Details

Specific Fitting Shape
Blind Flange
Fitting Connection Type
Socket
Fitting Schedule/Class
Schedule 80
Max. Pressure
150 psi at 73 Degrees F
Basic Pipe Fitting Shape
Flange
Item
Blind Flange
Standards
ASTM D1784, ASTM D 1785, NSF14 Certified, ANSI 150 Class according to ANSI B16.5
Pipe Fitting Schedule/Class
Schedule 80
Pipe Fitting Material
PVC
Color
Gray
Basic Pipe Fitting Material
Plastic
Specific Pipe Fitting Shape
Blind Flange
Fittings Sub-Category
Flanges
Number of Holes
8
Max. Temp.
140 Degrees F
Temp. Range
140 Degrees F
Application
Non-Potable Water, Potable Water
Low Lead Certified Standard
NSF61
Connection Surface
Flat
Maximum Operating Pressure
150 psi
For Pipe Schedule
80
Number of Bolt Holes
8
Class
Class 150
Schedule
Schedule 80
Low Lead Compliance Level
Certified

Description

Flange, Blind, 6 in Nominal Pipe Size, Flange, 11 in Flange Outside Diameter, 1 1/4 in Flange Thickness, Schedule 80, Class Class 150, For Pipe Schedule Schedule 80, PVC, 150 psi Maximum Operating Pressure, 140 Degrees F, Number of Bolt Holes 8, 9 1/2 in Bolt Circle Diameter, 13/16 in Bolt Hole Diameter, 1 1/2 in Overall Length, Gray

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.