Zoro Homepage

PVC Bull Nose Tee, Socket, 4 in Pipe Size

  • Mfr # P441-040

  • Zoro # G8043647


product price: $35.15
/ea

Key Features

Pipe Size - Pipe Fitting
4 in
Specific Fitting Shape
Bull Nose Tee
Fitting Connection Type
Socket
Fitting Schedule/Class
Schedule DWV
Max. Pressure
Not Rated For Pressure Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P441-040
Zoro #
G8043647
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
4 in
Fitting Side A Nominal Pipe Size
4 in
Fitting Side B Nominal Pipe Size
4 in
Fitting Side C Nominal Pipe Size
4 in

Details

Specific Fitting Shape
Bull Nose Tee
Fitting Connection Type
Socket
Fitting Schedule/Class
Schedule DWV
Max. Pressure
Not Rated For Pressure Applications
Basic Pipe Fitting Shape
Tee
Item
Bull Nose Tee
Max. Temp.
140 Degrees F
Application
Drain, Waste and Vent
Temp. Range
73 Degrees to 180 Degrees F
Color
White
Basic Pipe Fitting Material
Plastic
Standards
ASTM D1784, D2665, D3311
Pipe Fitting Material
PVC
Fitting Side A Type
Socket
Fitting Side C Gender
Female
Fitting Side C Type
Socket
Schedule
Schedule DWV
Includes Pre-Applied Thread Sealant
No
Includes Plug
No
Fitting Side A Gender
Female
Includes Shield
No
Maximum Operating Pressure
Not Rated
Fitting Side B Type
Socket
Fitting Side B Gender
Female
Includes Seal
No

Description

PVC,Tee,4inSocket,4inHub,4inHub

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.