Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC, Bushing, 10 in, 6 in

  • Mfr # 437626

  • Zoro # G100447016


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Reducing Bushing
Application
Potable Water
Pipe Fitting Material
PVC
Color
White
Temp. Range
32 Degrees to 140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
437626
Zoro #
G100447016
UPC #
025528771058
Country of Origin
United States

Dimensions

Fitting Side A Outside Diameter
10 3/4 in
Fitting Side B Nominal Pipe Size
6 in
Overall Length
5 3/8 in
Fitting Side B Outside Diameter
11 1/2 in
Fitting Side A Nominal Pipe Size
10 in

Details

Specific Fitting Shape
Reducing Bushing
Item
Slip Reducer Bushing
Application
Potable Water
Pipe Fitting Material
PVC
Color
White
Temp. Range
32 Degrees to 140 Degrees F
Standards
ASTM D2466, NSF 14, NSF 61
Includes Shield
No
Maximum Operating Pressure
140 psi
Fitting Side B Type
Socket
Includes Seal
No
Low Lead Certified Standard
NSF 61; NSF 14
Fitting Side A Gender
Male
Low Lead Compliance Level
Certified
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Fitting Side A Type
Spigot
Includes Plug
No
Schedule
Schedule 40
For Pipe Schedule
40

Description

Reducing Bushing, PVC, Schedule 40, For Pipe Schedule Schedule 40, 10 in, Male, Spigot, 10 3/4 in, 6 in, Female, Socket, 11 1/2 in, Includes Seal Seal Not Included, 5 7/16 in Overall Length, 140 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.