Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC, Bushing, 10 in, 8 in

  • Mfr # 437628

  • Zoro # G800447019


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Reducing Bushing
Application
Potable Water
Standards
ASTM D2466, NSF 14, NSF 61
Pipe Fitting Material
PVC
Temp. Range
32 Degrees to 140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
437628
Zoro #
G800447019
UPC #
025528771065
Country of Origin
United States

Dimensions

Fitting Side A Nominal Pipe Size
10 in
Fitting Side A Outside Diameter
10 3/4 in
Fitting Side B Nominal Pipe Size
8 in
Fitting Side B Outside Diameter
11 1/2 in
Overall Length
5 3/8 in

Details

Specific Fitting Shape
Reducing Bushing
Item
Slip Reducer Bushing
Application
Potable Water
Standards
ASTM D2466, NSF 14, NSF 61
Pipe Fitting Material
PVC
Temp. Range
32 Degrees to 140 Degrees F
Color
White
For Pipe Schedule
40
Schedule
Schedule 40
Fitting Side B Gender
Female
Includes Plug
No
Fitting Side A Type
Spigot
Low Lead Compliance Level
Certified
Includes Seal
No
Fitting Side A Gender
Male
Low Lead Certified Standard
NSF 61; NSF 14
Fitting Side B Type
Socket
Includes Shield
No
Maximum Operating Pressure
140 psi
Includes Pre-Applied Thread Sealant
No

Description

Reducing Bushing, PVC, Schedule 40, For Pipe Schedule Schedule 40, 10 in, Male, Spigot, 10 3/4 in, 8 in, Female, Socket, 11 1/2 in, Includes Seal Seal Not Included, 5 7/16 in Overall Length, 140 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.