Zoro Homepage

PVC, Bushing, 12 in, 8 in

  • Mfr # 437668

  • Zoro # G900447018


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Reducing Bushing
Application
Potable Water
Standards
ASTM D2466, NSF 14, NSF 61
Pipe Fitting Material
PVC
Temp. Range
32 Degrees to 140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
437668
Zoro #
G900447018
UPC #
025528771133
Country of Origin
United States

Dimensions

Overall Length
6 3/8 in
Fitting Side B Outside Diameter
13 5/8 in
Fitting Side A Nominal Pipe Size
12 in
Fitting Side B Nominal Pipe Size
8 in
Fitting Side A Outside Diameter
12 3/4 in

Details

Specific Fitting Shape
Reducing Bushing
Item
Slip Reducer Bushing
Application
Potable Water
Standards
ASTM D2466, NSF 14, NSF 61
Pipe Fitting Material
PVC
Temp. Range
32 Degrees to 140 Degrees F
Color
White
Low Lead Compliance Level
Certified
Schedule
Schedule 40
Fitting Side B Type
Socket
Includes Seal
No
Includes Plug
No
Low Lead Certified Standard
NSF 61; NSF 14
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
No
Includes Shield
No
For Pipe Schedule
40
Maximum Operating Pressure
130 psi
Fitting Side A Type
Spigot
Fitting Side A Gender
Male

Description

Reducing Bushing, PVC, Schedule 40, For Pipe Schedule Schedule 40, 12 in, Male, Spigot, 12 3/4 in, 8 in, Female, Socket, 13 5/8 in, Includes Seal Seal Not Included, 6 7/16 in Overall Length, 130 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.