Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Bushing, Spigot, 3/8 in Pipe Size

  • Mfr # 838-052E

  • Zoro # G5326352


product price: $2.39
/ea

Key Features

Pipe Size - Pipe Fitting
3/8 in
Specific Fitting Shape
Bushing
Fitting Connection Type
Spigot
Fitting Schedule/Class
Schedule 80
Max. Pressure
150 psi at 73 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
838-052E
Zoro #
G5326352
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/8 in
Pipe Size (Fittings)
3/8" x 1/4"
Fitting Side B Outside Diameter
1 in
Fitting Side B Nominal Pipe Size
3/8 in
Fitting Side A Nominal Pipe Size
1/4 in
For Pipe Outside Diameter
3/8 in
Overall Length
1 9/16 in
Hex Size
7/8 in
Fitting Side A Outside Diameter
5/8 in

Details

Specific Fitting Shape
Bushing
Fitting Connection Type
Spigot
Fitting Schedule/Class
Schedule 80
Max. Pressure
150 psi at 73 Degrees F
Connection Type
Threaded, Spigot
Basic Pipe Fitting Shape
Bushing
Item
Bushing
Pipe Fitting Schedule/Class
Schedule 80
Color
Gray
Basic Pipe Fitting Material
Plastic
Specific Pipe Fitting Shape
Reducing Bushing
Fittings Sub-Category
Bushings
Pipe Fitting Material
PVC
Max. Temp.
140 Degrees F
Standards
ASTM D1784, ASTM D 1785, CSA B137.3, NSF14 Certified
Temp. Range
32 Degrees to 140 Degrees F
Application
Non-Potable Water, Potable Water
Fitting Side A Type
Spigot
Includes Plug
No
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Male
Low Lead Certified Standard
NSF 61
For Pipe Schedule
80
Schedule
Schedule 80
Fitting Side B Pipe Threading
18
Maximum Operating Pressure
460 psi @ 73 Degrees F
Fitting Side B Type
NPT
Low Lead Compliance Level
Certified
Fitting Side B Gender
Male
Includes Shield
No
Includes Seal
No

Description

Reducing Bushing, PVC, Schedule 80, For Pipe Schedule Schedule 80, 1/4 in, Male, Spigot, 5/8 in, 3/8 in, Male, NPT, 1 in, 18, Includes Seal Seal Not Included, For Pipe Outside Diameter 3/8 in, 1 19/32 in Overall Length, 460 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.