Zoro Homepage

PVC Bushing, Spigot x SD Hub, 4 in Pipe Size

  • Mfr # 1WKL5

  • Zoro # G2850635


product price: $4.29
/ea

Key Features

Pipe Size - Pipe Fitting
4 in
Specific Fitting Shape
Bushing
Fitting Connection Type
Spigot x SD Hub
Fitting Schedule/Class
Schedule 40
Max. Pressure
Not Rated For Pressure Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WKL5
Zoro #
G2850635
UPC #
012871059919
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
4 in
Pipe Size (Fittings)
4"
Fitting Side A Nominal Pipe Size
4 in
Overall Length
2 1/4 in
Fitting Side A Outside Diameter
4 1/2 in
For Pipe Outside Diameter
4 1/2 in
Fitting Side B Nominal Pipe Size
4 in
Fitting Side B Outside Diameter
5 in

Description

Sewer/Drain Adapter, PVC, Schedule 40, For Pipe Schedule Schedule 40, 4 in, Male, Spigot, 4 1/2 in, 4 in, Female, Socket, 5 in, Includes Seal Seal Not Included, For Pipe Outside Diameter 4 1/2 in, 2 1/4 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.