Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Cap, FNPT, 1 in Pipe Size

  • Mfr # 448010

  • Zoro # G5275164


product price: $3.59
/ea

Key Features

Pipe Size - Pipe Fitting
1 in
Specific Fitting Shape
Cap
Fitting Connection Type
FNPT
Fitting Schedule/Class
Schedule 40
Max. Pressure
450 psi @ 73 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
448010
Zoro #
G5275164
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1 in
Fitting Length
1.24 in
Pipe Size (Fittings)
1"
Pipe Fitting Length
1.24"
Nominal Pipe Size
1 in
Hex Size
1 11/16 in
Overall Length
1 1/4 in
Outside Diameter
1 9/16 in
Thread Size
1"-11-1/2

Details

Specific Fitting Shape
Cap
Fitting Connection Type
FNPT
Fitting Schedule/Class
Schedule 40
Max. Pressure
450 psi @ 73 Degrees F
Basic Pipe Fitting Shape
Cap
Item
Cap
Standards
NSF 14, NSF 61
Pipe Fitting Schedule/Class
Schedule 40
Compliance
ASTM
Fittings Sub-Category
Caps
Pipe Fitting Material
PVC
Specific Pipe Fitting Shape
Cap
Color
White
Max. Temp.
140 Degrees F
Basic Pipe Fitting Material
Plastic
Temp. Range
0 Degrees to 140 Degrees F
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Application
Potable Water
Includes Seal
No
Low Lead Certified Standard
NSF 61; NSF 14
Includes Pre-Applied Thread Sealant
No
Low Lead Compliance Level
Certified
Maximum Operating Pressure
450 psi
Plug Drive Style
Hex
Fitting Side A Pipe Threading
11 1/2
Schedule
Schedule 40
For Pipe Schedule
40

Description

Cap, 1 in Nominal Pipe Size, PVC, Schedule 40, Female NPT, For Pipe Schedule Schedule 40, 1 9/16 in Outside Diameter, 1 1/4 in Overall Length, 450 psi Maximum Operating Pressure, 0 Degrees to 140 Degrees F, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant Sealant Not Pre-Applied, Includes Seal Seal Not Included, 11 1/2, 1 In.-11-1/2, White

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.