Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Cap, FNPT, 2-1/2 in Pipe Size

  • Mfr # 848-025

  • Zoro # G2588747


product price: $23.19
/ea

Key Features

Pipe Size - Pipe Fitting
2-1/2 in
Specific Fitting Shape
Cap
Fitting Connection Type
FNPT
Fitting Schedule/Class
Schedule 80
Max. Pressure
212 psi at 73 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
848-025
Zoro #
G2588747
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2-1/2 in
Pipe Size (Fittings)
2-1/2"
Thread Size
2-1/2"-8
Nominal Pipe Size
2 1/2 in
Outside Diameter
3 3/4 in
Overall Length
2 9/16 in

Details

Specific Fitting Shape
Cap
Fitting Connection Type
FNPT
Fitting Schedule/Class
Schedule 80
Max. Pressure
212 psi at 73 Degrees F
Basic Pipe Fitting Shape
Cap
Item
Cap
Pipe Fitting Material
PVC
Pipe Fitting Schedule/Class
Schedule 80
Specific Pipe Fitting Shape
Cap
Standards
ASTM D1784, ASTM D 1785, NSF14 Certified, CSA B137.3
Color
Gray
Max. Temp.
140 Degrees F
Fittings Sub-Category
Caps
Basic Pipe Fitting Material
Plastic
Temp. Range
0 Degrees to 140 Degrees F
Application
Non-Potable Water, Potable Water
Low Lead Compliance Level
Certified
Schedule
Schedule 80
For Pipe Schedule
80
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Low Lead Certified Standard
NSF 61; NSF 14
Fitting Side A Pipe Threading
8

Description

Cap, 2 1/2 in Nominal Pipe Size, PVC, Schedule 80, Female NPT, For Pipe Schedule Schedule 80, 3 3/4 in Outside Diameter, 2 9/16 in Overall Length, 210 psi Maximum Operating Pressure, 0 Degrees to 140 Degrees F, Includes Pre-Applied Thread Sealant Sealant Not Pre-Applied, Includes Seal Seal Not Included, 8, 2-1/2 In.-8, Gray

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.