Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Cap, FNPT, 3 in Pipe Size

  • Mfr # 848-030

  • Zoro # G3049907


product price: $28.95
/ea

Key Features

Pipe Size - Pipe Fitting
3 in
Specific Fitting Shape
Cap
Fitting Connection Type
FNPT
Fitting Schedule/Class
Schedule 80
Max. Pressure
187 psi at 73 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
848-030
Zoro #
G3049907
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3 in
Pipe Size (Fittings)
3"
Nominal Pipe Size
3 in
Overall Length
3 in
Thread Size
3"-8
Outside Diameter
4 5/16 in

Details

Specific Fitting Shape
Cap
Fitting Connection Type
FNPT
Fitting Schedule/Class
Schedule 80
Max. Pressure
187 psi at 73 Degrees F
Basic Pipe Fitting Shape
Cap
Item
Cap
Specific Pipe Fitting Shape
Cap
Fittings Sub-Category
Caps
Pipe Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Material
Plastic
Standards
ASTM D1784, ASTM D 1785, NSF14 Certified, CSA B137.3
Color
Gray
Max. Temp.
140 Degrees F
Pipe Fitting Material
PVC
Temp. Range
0 Degrees to 140 Degrees F
Application
Non-Potable Water, Potable Water
Low Lead Compliance Level
Certified
For Pipe Schedule
80
Schedule
Schedule 80
Includes Seal
No
Low Lead Certified Standard
NSF 61; NSF 14
Fitting Side A Pipe Threading
8
Includes Pre-Applied Thread Sealant
No

Description

Cap, 3 in Nominal Pipe Size, PVC, Schedule 80, Female NPT, For Pipe Schedule Schedule 80, 4 5/16 in Outside Diameter, 3 in Overall Length, 185 psi Maximum Operating Pressure, 0 Degrees to 140 Degrees F, Includes Pre-Applied Thread Sealant Sealant Not Pre-Applied, Includes Seal Seal Not Included, 8, 3 In.-8, Gray

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.