Zoro Homepage

PVC Cap, Socket, 1/2 in Pipe Size

  • Mfr # 447005BC

  • Zoro # G5275191


product price: $0.51
/ea

Key Features

Pipe Size - Pipe Fitting
1/2 in
Specific Fitting Shape
Cap
Fitting Connection Type
Socket
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447005BC
Zoro #
G5275191
UPC #
025528136789
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/2 in
Pipe Fitting Length
1.18"
Fitting Length
1.18 in
Pipe Size (Fittings)
1/2"
Overall Length
1 1/8 in
Nominal Pipe Size
1/2 in
Outside Diameter
1 1/16 in

Details

Specific Fitting Shape
Cap
Fitting Connection Type
Socket
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Cap
Item
Cap
Standards
NSF 14, NSF 61
Compliance
ASTM
Fittings Sub-Category
Caps
Pipe Fitting Material
PVC
Specific Pipe Fitting Shape
Cap
Basic Pipe Fitting Material
Plastic
Pipe Fitting Schedule/Class
Schedule 40
Max. Temp.
140 Degrees F
Color
White
Temp. Range
0 Degrees to 140 Degrees F
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Application
Potable Water
Low Lead Certified Standard
NSF 61; NSF 14
For Pipe Schedule
40
Includes Seal
No
Low Lead Compliance Level
Certified
Schedule
Schedule 40
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
600 psi

Description

Cap, 1/2 in Nominal Pipe Size, PVC, Schedule 40, Female Socket, For Pipe Schedule Schedule 40, 1 1/16 in Outside Diameter, 1 1/8 in Overall Length, 600 psi Maximum Operating Pressure, 0 Degrees to 140 Degrees F, Includes Pre-Applied Thread Sealant Sealant Not Pre-Applied, Includes Seal Seal Not Included, White

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.