Zoro Homepage

PVC Cap, Socket, 2-1/2 in Pipe Size

  • Mfr # 447025

  • Zoro # G5275207


product price: $4.79
/ea

Key Features

Pipe Size - Pipe Fitting
2-1/2 in
Specific Fitting Shape
Cap
Fitting Connection Type
Socket
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447025
Zoro #
G5275207
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2-1/2 in
Pipe Size (Fittings)
2-1/2"
Pipe Fitting Length
3.04"
Fitting Length
3.04 in
Overall Length
3 in
Outside Diameter
3 3/8 in
Nominal Pipe Size
2 1/2 in

Details

Specific Fitting Shape
Cap
Fitting Connection Type
Socket
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Cap
Item
Cap
Specific Pipe Fitting Shape
Cap
Compliance
ASTM
Max. Temp.
140 Degrees F
Pipe Fitting Schedule/Class
Schedule 40
Pipe Fitting Material
PVC
Color
White
Fittings Sub-Category
Caps
Basic Pipe Fitting Material
Plastic
Standards
NSF 14, NSF 61
Temp. Range
0 Degrees to 140 Degrees F
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Application
Potable Water
Includes Pre-Applied Thread Sealant
No
Schedule
Schedule 40
Maximum Operating Pressure
300 psi
Low Lead Compliance Level
Certified
Includes Seal
No
Low Lead Certified Standard
NSF 61; NSF 14
For Pipe Schedule
40

Description

Cap, 2 1/2 in Nominal Pipe Size, PVC, Schedule 40, Female Socket, For Pipe Schedule Schedule 40, 3 3/8 in Outside Diameter, 3 in Overall Length, 300 psi Maximum Operating Pressure, 0 Degrees to 140 Degrees F, Includes Pre-Applied Thread Sealant Sealant Not Pre-Applied, Includes Seal Seal Not Included, White

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.