Zoro Homepage

PVC Cap, Socket, 6 in Pipe Size

  • Mfr # P116-060

  • Zoro # G8044584


product price: $44.69
/ea

Key Features

Pipe Size - Pipe Fitting
6 in
Specific Fitting Shape
Cap
Fitting Connection Type
Socket
Fitting Schedule/Class
Schedule DWV
Max. Pressure
Not Rated For Pressure Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P116-060
Zoro #
G8044584
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
6 in
Nominal Pipe Size
6 in
Outside Diameter
6 1/2 in
Overall Length
3 1/4 in

Details

Specific Fitting Shape
Cap
Fitting Connection Type
Socket
Fitting Schedule/Class
Schedule DWV
Max. Pressure
Not Rated For Pressure Applications
Basic Pipe Fitting Shape
Cap
Item
Cap
Pipe Fitting Material
PVC
Basic Pipe Fitting Material
Plastic
Color
White
Temp. Range
0 Degrees to 140 Degrees F
Application
Drain, Waste and Vent
Max. Temp.
140 Degrees F
Standards
ASTM D1784, D2665, D3311
Schedule
Schedule DWV
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
DWV

Description

Cap, 6 in Nominal Pipe Size, PVC, Schedule DWV, Female Socket, For Pipe Schedule Schedule 40, 6 1/2 in Outside Diameter, 3 1/4 in Overall Length, 72 psi Maximum Operating Pressure, 0 Degrees to 140 Degrees F, Includes Pre-Applied Thread Sealant Sealant Not Pre-Applied, Includes Seal Seal Not Included, White

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.