Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Cap, Solvent, 3 in Pipe Size

  • Mfr # H447030LS

  • Zoro # G3490471


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
3 in
Specific Fitting Shape
Cap
Fitting Connection Type
Solvent
Fitting Schedule/Class
Schedule 40
Max. Pressure
155 psi at 73 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H447030LS
Zoro #
G3490471
UPC #
-
Country of Origin
Iceland

Dimensions

Pipe Size - Pipe Fitting
3 in
Pipe Size (Fittings)
3"
Outside Diameter
4 in
Overall Length
2 7/8 in
Nominal Pipe Size
3 in

Details

Specific Fitting Shape
Cap
Fitting Connection Type
Solvent
Fitting Schedule/Class
Schedule 40
Max. Pressure
155 psi at 73 Degrees F
Basic Pipe Fitting Shape
Cap
Item
Cap
Pipe Fitting Schedule/Class
Schedule 40
Standards
178.2650, And 178.3790, ASTM D.1784, FDA Regulations 175.300, NS14-14, NSF 61 Rated
Basic Pipe Fitting Material
Plastic
Max. Temp.
140 Degrees F
Pipe Fitting Material
PVC
Fittings Sub-Category
Caps
Color
Clear
Specific Pipe Fitting Shape
Cap
Temp. Range
0 Degrees to 140 Degrees F
Application
Potable Water
Low Lead Compliance Level
Compliant
For Pipe Schedule
40
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
78 psi @ 73 Degrees F
Includes Seal
No
Schedule
Schedule 40

Description

Cap, 3 in Nominal Pipe Size, PVC, Schedule 40, Socket, For Pipe Schedule Schedule 40, 4 in Outside Diameter, 2 7/8 in Overall Length, 78 psi Maximum Operating Pressure, 0 Degrees to 140 Degrees F, Includes Pre-Applied Thread Sealant Sealant Not Pre-Applied, Includes Seal Seal Not Included, Transparent

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.