Zoro Homepage

PVC Cleanout Adapter, FNPT x Spigot, 3 in Pipe Size

  • Mfr # 1WKG2

  • Zoro # G2544367


product price: $6.39
/ea

Key Features

Pipe Size - Pipe Fitting
3 in
Specific Fitting Shape
Cleanout Adapter
Fitting Connection Type
FNPT x Spigot
Fitting Schedule/Class
Schedule 40
Max. Pressure
Not Rated For Pressure Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WKG2
Zoro #
G2544367
UPC #
012871059247
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3 in
Pipe Size (Fittings)
3"
For Pipe Outside Diameter
3 1/2 in
Fitting Side B Nominal Pipe Size
3 in
Fitting Side A Nominal Pipe Size
3 in
Fitting Side A Outside Diameter
3 1/2 in
Overall Length
3 1/8 in
Fitting Side B Outside Diameter
3 1/2 in

Description

Cleanout Adapter, PVC, Schedule 40, For Pipe Schedule Schedule 40, 3 in, Male, Spigot, 3 1/2 in, 3 in, Female, NPT, 3 1/2 in, 8, Includes Seal Seal Not Included, For Pipe Outside Diameter 3 1/2 in, 3 3/16 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.