Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Closet Flange, Hub, 4 in x 3 in Pipe Size

  • Mfr # 05920

  • Zoro # G2252485


product price: $20.99
/ea

Key Features

Pipe Size - Pipe Fitting
4 in x 3 in
Specific Fitting Shape
Closet Flange
Fitting Connection Type
Hub
Fitting Schedule/Class
Schedule 40
Max. Pressure
Not Rated For Pressure Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05920
Zoro #
G2252485
UPC #
012871059209
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
4 in x 3 in
Pipe Size (Fittings)
4" x 3"
Bolt Hole Diameter
1/4 in
Flange Outside Diameter
7 in
Overall Length
4 5/16 in
Flange Thickness
7/16 in
Bolt Circle Diameter
1/4 in
Nominal Pipe Size
3 in, 4 in

Details

Specific Fitting Shape
Closet Flange
Fitting Connection Type
Hub
Fitting Schedule/Class
Schedule 40
Max. Pressure
Not Rated For Pressure Applications
Basic Pipe Fitting Shape
Flange
Item
Closet Flange
Color
White
Pipe Fitting Material
PVC
Application
Drain, Waste and Vent
Fittings Sub-Category
Flanges
Pipe Fitting Schedule/Class
Schedule 40
Max. Temp.
140 Degrees F
Standards
Meets or Exceeds Class 12454 Standards As Defined In ASTM D1784 For Material, ASTM D2665 For Dimensions, D3311 For Patterns And Layout
Basic Pipe Fitting Material
Plastic
Specific Pipe Fitting Shape
Closet Flange
Temp. Range
140 Degrees F
Number of Bolt Holes
6
Connection Surface
Flat
For Pipe Schedule
40
Schedule
Schedule 40

Description

Closet Flange, Flat, 3 in, 4 in Nominal Pipe Size, Socket, 7 in Flange Outside Diameter, 7/16 in Flange Thickness, Schedule 40, For Pipe Schedule Schedule 40, PVC, 140 Degrees F, Number of Bolt Holes 6, 1/4 in Bolt Circle Diameter, 1/4 in Bolt Hole Diameter, 4 5/16 in Overall Length, White

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.