Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC, Coupling Body, 10 in, 10 in

  • Mfr # 429100

  • Zoro # G300447052


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Coupling
Temp. Range
32 Degrees to 140 Degrees F
Pipe Fitting Material
PVC
Application
Potable Water
Standards
ASTM D2466, NSF 14, NSF 61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
429100
Zoro #
G300447052
UPC #
025528771027
Country of Origin
United States

Dimensions

Overall Length
10 5/16 in
Fitting Side B Outside Diameter
11 1/2 in
Fitting Side A Nominal Pipe Size
10 in
Fitting Side A Outside Diameter
11 1/2 in
Fitting Side B Nominal Pipe Size
10 in

Details

Specific Fitting Shape
Coupling
Item
Slip Coupling
Temp. Range
32 Degrees to 140 Degrees F
Pipe Fitting Material
PVC
Application
Potable Water
Standards
ASTM D2466, NSF 14, NSF 61
Color
White
Fitting Side B Type
Socket
Includes Plug
No
Fitting Side B Gender
Female
For Pipe Schedule
40
Low Lead Certified Standard
NSF 61; NSF 14
Fitting Side A Type
Socket
Includes Pre-Applied Thread Sealant
No
Low Lead Compliance Level
Certified
Schedule
Schedule 40
Includes Seal
No
Fitting Side A Gender
Female
Includes Shield
No
Maximum Operating Pressure
140 psi

Description

Coupling, PVC, Schedule 40, For Pipe Schedule Schedule 40, 10 in, Female, Socket, 11 1/2 in, 10 in, Female, Socket, 11 1/2 in, Includes Seal Seal Not Included, 10 5/16 in Overall Length, 140 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.