Zoro Homepage

PVC, Coupling Body, 10 in, 8 in

  • Mfr # 429628

  • Zoro # G000447017


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Reducing Coupling
Temp. Range
32 Degrees to 140 Degrees F
Application
Potable Water
Standards
ASTM D2466, NSF 14, NSF 61
Pipe Fitting Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
429628
Zoro #
G000447017
UPC #
025528771041
Country of Origin
United States

Dimensions

Fitting Side A Outside Diameter
11 1/2 in
Fitting Side A Nominal Pipe Size
10 in
Fitting Side B Outside Diameter
9 5/16 in
Overall Length
10 3/4 in
Fitting Side B Nominal Pipe Size
8 in

Details

Specific Fitting Shape
Reducing Coupling
Item
Slip Reducer Coupling
Temp. Range
32 Degrees to 140 Degrees F
Application
Potable Water
Standards
ASTM D2466, NSF 14, NSF 61
Pipe Fitting Material
PVC
Color
White
Maximum Operating Pressure
140 psi
Fitting Side B Type
Socket
Includes Shield
No
Includes Pre-Applied Thread Sealant
No
Low Lead Compliance Level
Certified
Includes Seal
No
Includes Plug
No
Fitting Side A Type
Socket
Fitting Side B Gender
Female
For Pipe Schedule
40
Low Lead Certified Standard
NSF 61; NSF 14
Schedule
Schedule 40
Fitting Side A Gender
Female

Description

Reducing Coupling, PVC, Schedule 40, For Pipe Schedule Schedule 40, 10 in, Female, Socket, 11 1/2 in, 8 in, Female, Socket, 9 5/16 in, Includes Seal Seal Not Included, 10 3/4 in Overall Length, 140 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.