Zoro Homepage

PVC, Coupling Body, 12 in, 12 in

  • Mfr # 429120

  • Zoro # G700447041


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Coupling
Temp. Range
32 Degrees to 140 Degrees F
Pipe Fitting Material
PVC
Application
Potable Water
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
429120
Zoro #
G700447041
UPC #
025528771102
Country of Origin
United States

Dimensions

Fitting Side A Outside Diameter
13 5/8 in
Fitting Side B Nominal Pipe Size
12 in
Overall Length
12 3/8 in
Fitting Side A Nominal Pipe Size
12 in
Fitting Side B Outside Diameter
13 5/8 in

Description

Coupling, PVC, Schedule 40, For Pipe Schedule Schedule 40, 12 in, Female, Socket, 13 5/8 in, 12 in, Female, Socket, 13 5/8 in, Includes Seal Seal Not Included, 12 3/8 in Overall Length, 130 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.