Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Coupling, FNPT x FNPT, 1 in Pipe Size

  • Mfr # 430010

  • Zoro # G5276451


product price: $1.89
/ea

Key Features

Pipe Size - Pipe Fitting
1 in
Specific Fitting Shape
Coupling
Fitting Connection Type
FNPT x FNPT
Fitting Schedule/Class
Schedule 40
Max. Pressure
450 psi @ 73 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
430010
Zoro #
G5276451
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1 in
Pipe Fitting Length
2.04"
Pipe Size (Fittings)
1"
Fitting Length
2.04 in
Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Nominal Pipe Size
1 in
Overall Length
2 in

Details

Specific Fitting Shape
Coupling
Fitting Connection Type
FNPT x FNPT
Fitting Schedule/Class
Schedule 40
Max. Pressure
450 psi @ 73 Degrees F
Basic Pipe Fitting Shape
Coupling
Item
Coupling
Specific Pipe Fitting Shape
Coupling
Compliance
ASTM
Pipe Fitting Schedule/Class
Schedule 40
Color
White
Standards
NSF 14, NSF 61
Max. Temp.
140 Degrees F
Fittings Sub-Category
Couplings
Basic Pipe Fitting Material
Plastic
Pipe Fitting Material
PVC
Temp. Range
32 Degrees to 140 Degrees F
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Application
Potable Water
Includes Plug
No
Low Lead Compliance Level
Certified
Fitting Side A Type
NPT
Fitting Side A Gender
Female
For Pipe Schedule
40
Schedule
Schedule 40
Maximum Operating Pressure
450 psi
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
No
Includes Shield
No
Low Lead Certified Standard
NSF 61; NSF 14
Includes Seal
No
Fitting Side B Type
NPT

Description

Coupling, PVC, Schedule 40, For Pipe Schedule Schedule 40, 1 in, Female, NPT, 1 in, Female, NPT, Includes Seal Seal Not Included, 2 1/16 in Overall Length, 450 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.