Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Coupling, FNPT x FNPT, 1/2 in Pipe Size

  • Mfr # 430005

  • Zoro # G5275252


product price: $0.88
/ea

Key Features

Pipe Size - Pipe Fitting
1/2 in
Specific Fitting Shape
Coupling
Fitting Connection Type
FNPT x FNPT
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
430005
Zoro #
G5275252
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/2 in
Fitting Length
1.7 in
Pipe Size (Fittings)
1/2"
Pipe Fitting Length
1.70"
Fitting Thread Size B
14
Fitting Side A Outside Diameter
1 1/16 in
Overall Length
1 5/8 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Thread Size A
14
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side B Outside Diameter
1 1/16 in

Details

Specific Fitting Shape
Coupling
Fitting Connection Type
FNPT x FNPT
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Coupling
Item
Coupling
Basic Pipe Fitting Material
Plastic
Pipe Fitting Material
PVC
Compliance
ASTM
Specific Pipe Fitting Shape
Coupling
Max. Temp.
140 Degrees F
Fittings Sub-Category
Couplings
Standards
NSF 14, NSF 61
Pipe Fitting Schedule/Class
Schedule 40
Color
White
Temp. Range
32 Degrees to 140 Degrees F
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Application
Potable Water
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
Schedule
Schedule 40
Low Lead Certified Standard
NSF 61; NSF 14
Fitting Side B Gender
Female
Includes Plug
No
Fitting Side B Type
NPT
Fitting Side A Type
NPT
Low Lead Compliance Level
Certified
For Pipe Schedule
40
Maximum Operating Pressure
600 psi
Includes Seal
No
Includes Shield
No

Description

Coupling, PVC, Schedule 40, For Pipe Schedule Schedule 40, 1/2 in, Female, NPT, 1 1/16 in, 14, 1/2 in, Female, NPT, 1 1/16 in, 14, Includes Seal Seal Not Included, 1 43/64 in Overall Length, 600 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.