Zoro Homepage

PVC Coupling, Hub, 8 in Pipe Size

  • Mfr # 06145

  • Zoro # G0319566


product price: $32.49
/ea

Key Features

Pipe Size - Pipe Fitting
8 in
Specific Fitting Shape
Coupling
Fitting Connection Type
Hub
Fitting Schedule/Class
Schedule 40
Max. Pressure
Not Rated For Pressure Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06145
Zoro #
G0319566
UPC #
012871061455
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
8 in
Pipe Size (Fittings)
8"
Fitting Side A Nominal Pipe Size
8 in
Fitting Side B Outside Diameter
9 1/4 in
Fitting Side A Outside Diameter
9 1/4 in
Fitting Side B Nominal Pipe Size
8 in
For Pipe Outside Diameter
8 5/8 in
Overall Length
8 1/4 in

Details

Specific Fitting Shape
Coupling
Fitting Connection Type
Hub
Fitting Schedule/Class
Schedule 40
Max. Pressure
Not Rated For Pressure Applications
Basic Pipe Fitting Shape
Coupling
Item
Coupling
Basic Pipe Fitting Material
Plastic
Specific Pipe Fitting Shape
Coupling
Fittings Sub-Category
Couplings
Color
White
Pipe Fitting Material
PVC
Max. Temp.
140 Degrees F
Standards
Meets or Exceeds Class 12454 Standards As Defined In ASTM D1784 For Material, ASTM D2665 For Dimensions, D3311 For Patterns And Layout
Application
Drain, Waste and Vent
Pipe Fitting Schedule/Class
Schedule 40
Temp. Range
-20 Degrees to 140 Degrees F
Fitting Side B Gender
Female
For Pipe Schedule
40
Schedule
Schedule 40
Fitting Side A Gender
Female
Fitting Side A Type
Socket
Low Lead Compliance Level
Not Compliant
Maximum Operating Pressure
Gravity Flow
Fitting Side B Type
Socket
Includes Pre-Applied Thread Sealant
No
Includes Shield
No
Includes Seal
No

Description

Coupling, PVC, Schedule 40, For Pipe Schedule Schedule 40, 8 in, Female, Socket, 9 1/4 in, 8 in, Female, Socket, 9 1/4 in, Includes Seal Seal Not Included, For Pipe Outside Diameter 8 5/8 in, 8 1/4 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.