Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Coupling, Insert, 1 1/4 in x 3/4 in Pipe Size

  • Mfr # 1429167

  • Zoro # G5380146


product price: $4.29
/ea

Key Features

Pipe Size - Pipe Fitting
1 1/4 in x 3/4 in
Specific Fitting Shape
Coupling
Fitting Connection Type
Insert
Basic Pipe Fitting Shape
Coupling
Standards
ASTM D1784, NSF 14, NSF 61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1429167
Zoro #
G5380146
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1 1/4 in x 3/4 in
Fitting Length
3.29 in
Pipe Fitting Length
3.29"
Pipe Size (Fittings)
1-1/4" x 3/4"
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side B Outside Diameter
13/16 in
Overall Length
3 1/4 in
Fitting Side A Outside Diameter
1 3/8 in
Barb Size
1-1/4" x 3/4"
Fitting Side A Nominal Pipe Size
1 1/4 in

Details

Specific Fitting Shape
Coupling
Fitting Connection Type
Insert
Basic Pipe Fitting Shape
Coupling
Item
Coupling
Standards
ASTM D1784, NSF 14, NSF 61
Color
Gray
Specific Pipe Fitting Shape
Reducing Coupling
Basic Pipe Fitting Material
Plastic
Fittings Sub-Category
Couplings
Max. Temp.
140 Degrees F
Pipe Fitting Material
PVC
Temp. Range
32 Degrees to 140 Degrees F
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Application
Potable Water
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Male
Fitting Side A Type
Insert
For Pipe Schedule
40
Fitting Side B Type
Insert
Low Lead Compliance Level
Certified
Fitting Side A Gender
Male
Maximum Operating Pressure
200 psi
Includes Seal
No
Includes Shield
No
Includes Plug
No
Low Lead Certified Standard
NSF 61; NSF 14

Description

Reducing Coupling, PVC, For Pipe Schedule Schedule 40, 1 1/4 in, Male, Insert, 1 3/8 in, 1-1/4 In. x 3/4 In. Barb Size, 3/4 in, Male, Insert, 13/16 in, Includes Seal Seal Not Included, 3 19/64 in Overall Length, 200 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.