Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Coupling, Insert, 1 in x 1/2 in Pipe Size

  • Mfr # 1429-130

  • Zoro # G5365001


product price: $3.89
/ea

Key Features

Pipe Size - Pipe Fitting
1 in x 1/2 in
Specific Fitting Shape
Coupling
Fitting Connection Type
Insert
Max. Pressure
270 psi@73 Degrees F
Basic Pipe Fitting Shape
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1429-130
Zoro #
G5365001
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1 in x 1/2 in
Fitting Length
3.25 in
Pipe Fitting Length
3.25"
Pipe Size (Fittings)
1" x 1/2"
Overall Length
3 1/4 in
Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Nominal Pipe Size
1/2 in
Barb Size
1" x 3/4"
Fitting Side B Outside Diameter
13/16 in
Fitting Side A Outside Diameter
1 1/16 in

Details

Specific Fitting Shape
Coupling
Fitting Connection Type
Insert
Max. Pressure
270 psi@73 Degrees F
Basic Pipe Fitting Shape
Coupling
Item
Coupling
Fittings Sub-Category
Couplings
Color
Gray
Pipe Fitting Material
PVC
Standards
ASTM D1784, NSF 14, NSF 61
Specific Pipe Fitting Shape
Reducing Coupling
Max. Temp.
140 Degrees F
Basic Pipe Fitting Material
Plastic
Temp. Range
32 Degrees to 140 Degrees F
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Application
Potable Water
Fitting Side A Type
Insert
Low Lead Compliance Level
Certified
Includes Seal
No
Fitting Side A Gender
Male
Low Lead Certified Standard
NSF 61; NSF 14
Fitting Side B Type
Insert
Fitting Side B Gender
Male
Maximum Operating Pressure
200 psi
For Pipe Schedule
40
Includes Plug
No
Includes Pre-Applied Thread Sealant
No
Includes Shield
No

Description

Reducing Coupling, PVC, For Pipe Schedule Schedule 40, 1 in, Male, Insert, 1 1/16 in, 1 In. x 3/4 In. Barb Size, 1/2 in, Male, Insert, 13/16 in, Includes Seal Seal Not Included, 3 19/64 in Overall Length, 200 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.