Zoro Homepage

PVC Coupling, Insert, 1/2 in Pipe Size

  • Mfr # 1429-005

  • Zoro # G3030587


product price: $3.49
/ea

Key Features

Pipe Size - Pipe Fitting
1/2 in
Specific Fitting Shape
Coupling
Fitting Connection Type
Insert
Max. Pressure
200 psi@72 Degrees F
Basic Pipe Fitting Shape
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1429-005
Zoro #
G3030587
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/2 in
Pipe Size (Fittings)
1/2"
Overall Length
3 1/4 in
Fitting Side A Outside Diameter
5/8 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Outside Diameter
5/8 in
Fitting Side B Nominal Pipe Size
1/2 in
Barb Size
1/2"

Details

Specific Fitting Shape
Coupling
Fitting Connection Type
Insert
Max. Pressure
200 psi@72 Degrees F
Basic Pipe Fitting Shape
Coupling
Item
Coupling
Pipe Fitting Material
PVC
Specific Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Plastic
Color
Gray
Standards
ASTM D26098, ASTM D1784 Standard, NSF 51, 61 Listed, ASTM D2609
Max. Temp.
140 Degrees F
Fittings Sub-Category
Couplings
Temp. Range
32 Degrees to 140 Degrees F
Application
Potable Water
Low Lead Compliance Level
Certified
Maximum Operating Pressure
200 psi
Fitting Side B Gender
Male
Fitting Side A Gender
Male
Includes Seal
No
Fitting Side B Type
Insert
Low Lead Certified Standard
NSF 61; NSF 14
Fitting Side A Type
Insert
Includes Shield
No
For Pipe Schedule
40
Includes Plug
No
Schedule
Schedule 40
Includes Pre-Applied Thread Sealant
No

Description

Coupling, PVC, Schedule 40, For Pipe Schedule Schedule 40, 1/2 in, Male, Insert, 5/8 in, 1/2 In. Barb Size, 1/2 in, Male, Insert, 5/8 in, Includes Seal Seal Not Included, 3 9/32 in Overall Length, 200 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.