Zoro Homepage

PVC Coupling, Insert, 3 in Pipe Size

  • Mfr # 1429030

  • Zoro # G5316787


product price: $12.99
/ea

Key Features

Pipe Size - Pipe Fitting
3 in
Specific Fitting Shape
Coupling
Fitting Connection Type
Insert
Basic Pipe Fitting Shape
Coupling
Pipe Fitting Length
6.21"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1429030
Zoro #
G5316787
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3 in
Pipe Fitting Length
6.21"
Fitting Length
6.21 in
Pipe Size (Fittings)
3"
Fitting Side B Nominal Pipe Size
3 in
Fitting Side A Outside Diameter
3 1/8 in
Overall Length
6 3/16 in
Fitting Side B Outside Diameter
3 1/8 in
Barb Size
3"
Fitting Side A Nominal Pipe Size
3 in

Details

Specific Fitting Shape
Coupling
Fitting Connection Type
Insert
Basic Pipe Fitting Shape
Coupling
Item
Coupling
Max. Temp.
140 Degrees F
Basic Pipe Fitting Material
Plastic
Standards
ASTM D1784, NSF 14, NSF 61
Specific Pipe Fitting Shape
Coupling
Pipe Fitting Material
PVC
Fittings Sub-Category
Couplings
Color
Gray
Temp. Range
32 Degrees to 140 Degrees F
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Application
Potable Water
Fitting Side A Type
Insert
Low Lead Compliance Level
Certified
Includes Shield
No
Low Lead Certified Standard
NSF 61; NSF 14
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
Insert
Fitting Side A Gender
Male
Includes Plug
No
Fitting Side B Gender
Male
Includes Seal
No
For Pipe Schedule
40
Maximum Operating Pressure
200 psi

Description

Coupling, PVC, For Pipe Schedule Schedule 40, 3 in, Male, Insert, 3 1/8 in, 3 In. Barb Size, 3 in, Male, Insert, 3 1/8 in, Includes Seal Seal Not Included, 6 13/64 in Overall Length, 200 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.