Zoro Homepage

PVC Coupling, Insert, 4 in Pipe Size

  • Mfr # 1429040

  • Zoro # G5316796


product price: $13.59
/ea

Key Features

Pipe Size - Pipe Fitting
4 in
Specific Fitting Shape
Coupling
Fitting Connection Type
Insert
Basic Pipe Fitting Shape
Coupling
Pipe Size (Fittings)
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1429040
Zoro #
G5316796
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
4 in
Pipe Size (Fittings)
4"
Fitting Length
6.87 in
Pipe Fitting Length
6.87"
Fitting Side A Nominal Pipe Size
4 in
Barb Size
4"
Fitting Side B Outside Diameter
4 in
Fitting Side B Nominal Pipe Size
4 in
Fitting Side A Outside Diameter
4 in
Overall Length
6 7/8 in

Details

Specific Fitting Shape
Coupling
Fitting Connection Type
Insert
Basic Pipe Fitting Shape
Coupling
Item
Coupling
Color
Gray
Basic Pipe Fitting Material
Plastic
Pipe Fitting Material
PVC
Fittings Sub-Category
Couplings
Specific Pipe Fitting Shape
Coupling
Standards
ASTM D1784, NSF 14, NSF 61
Max. Temp.
140 Degrees F
Temp. Range
32 Degrees to 140 Degrees F
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Application
Potable Water
Fitting Side B Gender
Male
Maximum Operating Pressure
200 psi
Low Lead Compliance Level
Certified
Fitting Side A Gender
Male
Includes Plug
No
Includes Shield
No
Fitting Side A Type
Insert
Low Lead Certified Standard
NSF 61; NSF 14
Includes Seal
No
For Pipe Schedule
40
Fitting Side B Type
Insert
Includes Pre-Applied Thread Sealant
No

Description

Coupling, PVC, For Pipe Schedule Schedule 40, 4 in, Male, Insert, 4 in, 4 In. Barb Size, 4 in, Male, Insert, 4 in, Includes Seal Seal Not Included, 6 7/8 in Overall Length, 200 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.