Zoro Homepage

PVC Coupling, Socket x Socket, 2-1/2 in Pipe Size

  • Mfr # 429025

  • Zoro # G5276424


product price: $3.15
/ea

Key Features

Pipe Size - Pipe Fitting
2-1/2 in
Specific Fitting Shape
Coupling
Fitting Connection Type
Socket x Socket
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
429025
Zoro #
G5276424
UPC #
025528724009
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2-1/2 in
Pipe Size (Fittings)
2-1/2"
Fitting Length
4.03 in
Outside Dia.
3 3/8 in
Pipe Fitting Length
4.03"
Overall Length
3 15/16 in
Fitting Side A Nominal Pipe Size
2 1/2 in
Fitting Side B Nominal Pipe Size
2 1/2 in
Fitting Side A Outside Diameter
3 1/4 in
Fitting Side B Outside Diameter
3 1/4 in

Details

Specific Fitting Shape
Coupling
Fitting Connection Type
Socket x Socket
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Coupling
Item
Coupling
Specific Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Plastic
Color
White
Standards
NSF 14, NSF 61
Pipe Fitting Schedule/Class
Schedule 40
Compliance
ASTM
Max. Temp.
140 Degrees F
Pipe Fitting Material
PVC
Fittings Sub-Category
Couplings
Temp. Range
32 Degrees to 140 Degrees F
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Application
Potable Water
Includes Seal
No
Includes Shield
No
Includes Plug
No
Low Lead Certified Standard
NSF 61; NSF 14
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
Socket
Maximum Operating Pressure
300 psi
Low Lead Compliance Level
Certified
Fitting Side B Gender
Female
For Pipe Schedule
40
Fitting Side A Gender
Female
Schedule
Schedule 40
Fitting Side A Type
Socket

Description

Coupling, PVC, Schedule 40, For Pipe Schedule Schedule 40, 2 1/2 in, Female, Socket, 3 1/4 in, 2 1/2 in, Female, Socket, 3 1/4 in, Includes Seal Seal Not Included, 3 63/64 in Overall Length, 300 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.