Zoro Homepage

PVC Coupling, Socket x Socket, 3/4 in Pipe Size

  • Mfr # 429007BC

  • Zoro # G5276546


product price: $0.61
/ea

Key Features

Pipe Size - Pipe Fitting
3/4 in
Specific Fitting Shape
Coupling
Fitting Connection Type
Socket x Socket
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
429007BC
Zoro #
G5276546
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/4 in
Pipe Fitting Length
1.70"
Fitting Length
1.7 in
Pipe Size (Fittings)
3/4"
Fitting Side A Outside Diameter
1 1/4 in
Overall Length
1 5/8 in
Fitting Side B Outside Diameter
1 1/4 in
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side B Nominal Pipe Size
3/4 in

Details

Specific Fitting Shape
Coupling
Fitting Connection Type
Socket x Socket
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Coupling
Item
Coupling
Basic Pipe Fitting Material
Plastic
Compliance
ASTM
Max. Temp.
140 Degrees F
Pipe Fitting Schedule/Class
Schedule 40
Specific Pipe Fitting Shape
Coupling
Color
White
Standards
NSF 14, NSF 61
Fittings Sub-Category
Couplings
Pipe Fitting Material
PVC
Temp. Range
32 Degrees to 140 Degrees F
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Application
Potable Water
Includes Shield
No
Fitting Side B Gender
Female
Maximum Operating Pressure
480 psi
Schedule
Schedule 40
Includes Pre-Applied Thread Sealant
No
Includes Plug
No
For Pipe Schedule
40
Fitting Side A Type
Socket
Low Lead Certified Standard
NSF 61; NSF 14
Fitting Side A Gender
Female
Includes Seal
No
Low Lead Compliance Level
Certified
Fitting Side B Type
Socket

Description

Coupling, PVC, Schedule 40, For Pipe Schedule Schedule 40, 3/4 in, Female, Socket, 1 1/4 in, 3/4 in, Female, Socket, 1 1/4 in, Includes Seal Seal Not Included, 1 11/16 in Overall Length, 480 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.