Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Coupling, Solvent x Solvent, 1-1/2 in Pipe Size

  • Mfr # H429015LS

  • Zoro # G2864741


product price: $45.15
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/2 in
Specific Fitting Shape
Coupling
Fitting Connection Type
Solvent x Solvent
Fitting Schedule/Class
Schedule 40
Max. Pressure
200 psi at 73 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H429015LS
Zoro #
G2864741
UPC #
-
Country of Origin
Iceland

Dimensions

Pipe Size - Pipe Fitting
1-1/2 in
Pipe Size (Fittings)
1-1/2"
Fitting Side A Nominal Pipe Size
1 1/2 in
Overall Length
2 11/16 in
Fitting Side B Nominal Pipe Size
1 1/2 in

Details

Specific Fitting Shape
Coupling
Fitting Connection Type
Solvent x Solvent
Fitting Schedule/Class
Schedule 40
Max. Pressure
200 psi at 73 Degrees F
Basic Pipe Fitting Shape
Coupling
Item
Coupling
Standards
178.2650, And 178.3790, ASTM D.1784, FDA Regulations 175.300, NS14-14, NSF 61 Rated
Basic Pipe Fitting Material
Plastic
Color
Clear
Max. Temp.
140 Degrees F
Pipe Fitting Material
PVC
Fittings Sub-Category
Couplings
Pipe Fitting Schedule/Class
Schedule 40
Specific Pipe Fitting Shape
Coupling
Temp. Range
73 Degrees to 180 Degrees F
Application
Non-Potable Water, Potable Water
Includes Seal
No
Fitting Side A Type
Socket
Schedule
Schedule 40
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
No
Includes Shield
No
Fitting Side A Gender
Female
For Pipe Schedule
40
Includes Plug
No
Maximum Operating Pressure
200 psi @ 73 Degrees F
Fitting Side B Type
Socket

Description

Coupling, PVC, Schedule 40, For Pipe Schedule Schedule 40, 1 1/2 in, Female, Socket, 1 1/2 in, Female, Socket, Includes Seal Seal Not Included, 2 11/16 in Overall Length, 200 psi Maximum Operating Pressure, 73 Degrees to 180 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.