Zoro Homepage

PVC Cross, Socket, 4 in Pipe Size

  • Mfr # 420-040

  • Zoro # G8042283


product price: $82.39
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
4 in
Specific Fitting Shape
Cross
Fitting Connection Type
Socket
Fitting Schedule/Class
Schedule 40
Max. Pressure
Not Rated For Pressure Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420-040
Zoro #
G8042283
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
4 in
Fitting Side D Nominal Pipe Size
4 in
Fitting Side A Nominal Pipe Size
4 in
Fitting Side B Outside Diameter
5 in
Fitting Side C Outside Diameter
5 in
Fitting Side C Nominal Pipe Size
4 in
Overall Length
9 in
Fitting Side A Outside Diameter
5 in
Fitting Side B Nominal Pipe Size
4 in
Fitting Side D Outside Diameter
5 in

Details

Specific Fitting Shape
Cross
Fitting Connection Type
Socket
Fitting Schedule/Class
Schedule 40
Max. Pressure
Not Rated For Pressure Applications
Basic Pipe Fitting Shape
Cross
Item
Cross
Color
White
Application
Drain, Waste and Vent
Pipe Fitting Material
PVC
Standards
ASTM D1784, D2665, D3311
Temp. Range
73 Degrees to 180 Degrees F
Basic Pipe Fitting Material
Plastic
Max. Temp.
140 Degrees F
Fitting Side C Type
Socket
Fitting Side A Gender
Female
Includes Plug
No
Includes Shield
No
Includes Pre-Applied Thread Sealant
No
Fitting Side D Type
Socket
Fitting Side B Type
Socket
Fitting Side A Type
Socket
Schedule
Schedule 40
Includes Seal
No
For Pipe Schedule
40
Fitting Side B Gender
Female

Description

PVC,Cross,4inSKT,4inSKT,4inSKT,4inSKT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.