Zoro Homepage

PVC Cross, Socket x Socket x Socket x Socket, 1-1/2 in Pipe Size

  • Mfr # 420015

  • Zoro # G5276485


product price: $5.39
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/2 in
Specific Fitting Shape
Cross
Fitting Connection Type
Socket x Socket x Socket x Socket
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Cross
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420015
Zoro #
G5276485
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/2 in
Pipe Fitting Length
4.61"
Fitting Length
4.61 in
Pipe Size (Fittings)
1-1/2"
Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side C Nominal Pipe Size
1 1/2 in
Fitting Side D Nominal Pipe Size
1 1/2 in
Fitting Side C Outside Diameter
2 3/16 in
Overall Length
4 5/8 in
Fitting Side D Outside Diameter
2 3/16 in
Fitting Side A Outside Diameter
2 3/16 in
Fitting Side B Outside Diameter
2 3/16 in

Details

Specific Fitting Shape
Cross
Fitting Connection Type
Socket x Socket x Socket x Socket
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Cross
Item
Cross
Max. Temp.
140 Degrees F
Fittings Sub-Category
Crosses
Color
White
Pipe Fitting Schedule/Class
Schedule 40
Compliance
ASTM
Basic Pipe Fitting Material
Plastic
Specific Pipe Fitting Shape
Cross
Standards
NSF 14, NSF 61
Pipe Fitting Material
PVC
Temp. Range
32 Degrees to 140 Degrees F
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Application
Potable Water
Includes Shield
No
Maximum Operating Pressure
330 psi
Fitting Side D Type
Socket
Fitting Side A Gender
Female
Includes Seal
No
For Pipe Schedule
40
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Fitting Side C Type
Socket
Fitting Side A Type
Socket
Low Lead Compliance Level
Certified
Schedule
Schedule 40
Includes Plug
No
Fitting Side B Type
Socket
Low Lead Certified Standard
NSF 61; NSF 14

Description

Cross, 1-1/2 In.Slip x Slip x Slip x Slip Connection, Material of Construction PVCMax. Temp. 140 Degrees FColor White, Length 4.61 In., Schedule 40, Standards NSF 61, NSF 14, Compliance ASTM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.