Zoro Homepage

PVC Cross, Socket x Socket x Socket x Socket, 1-1/4 in Pipe Size

  • Mfr # 420012

  • Zoro # G5276494


product price: $4.59
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/4 in
Specific Fitting Shape
Cross
Fitting Connection Type
Socket x Socket x Socket x Socket
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Cross
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420012
Zoro #
G5276494
UPC #
025528723958
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/4 in
Pipe Fitting Length
4.26"
Pipe Size (Fittings)
1-1/4"
Fitting Length
4.26 in
Fitting Side C Outside Diameter
2 in
Fitting Side C Nominal Pipe Size
1 1/4 in
Fitting Side B Nominal Pipe Size
1 1/4 in
Fitting Side D Outside Diameter
2 in
Overall Length
4 1/4 in
Fitting Side D Nominal Pipe Size
1 1/4 in
Fitting Side A Outside Diameter
2 in
Fitting Side A Nominal Pipe Size
1 1/4 in
Fitting Side B Outside Diameter
2 in

Details

Specific Fitting Shape
Cross
Fitting Connection Type
Socket x Socket x Socket x Socket
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Cross
Item
Cross
Pipe Fitting Material
PVC
Max. Temp.
140 Degrees F
Specific Pipe Fitting Shape
Cross
Color
White
Standards
NSF 14, NSF 61
Fittings Sub-Category
Crosses
Pipe Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Material
Plastic
Compliance
ASTM
Temp. Range
32 Degrees to 140 Degrees F
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Application
Potable Water
Fitting Side C Type
Socket
For Pipe Schedule
40
Fitting Side A Type
Socket
Fitting Side A Gender
Female
Fitting Side D Type
Socket
Schedule
Schedule 40
Low Lead Compliance Level
Certified
Low Lead Certified Standard
NSF 61; NSF 14
Includes Seal
No
Includes Shield
No
Fitting Side B Gender
Female
Fitting Side B Type
Socket
Includes Plug
No
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
370 psi

Description

Cross, 1-1/4 In.Slip x Slip x Slip x Slip Connection, Material of Construction PVCMax. Temp. 140 Degrees FColor White, Length 4.26 In., Schedule 40, Standards NSF 61, NSF 14, Compliance ASTM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.