Zoro Homepage

PVC Deep Socket Coupling, Socket x Socket, 3 in Pipe Size

  • Mfr # 482030

  • Zoro # G5279416


product price: $6.29
/ea

Key Features

Pipe Size - Pipe Fitting
3 in
Specific Fitting Shape
Coupling
Fitting Connection Type
Socket x Socket
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
482030
Zoro #
G5279416
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3 in
Fitting Length
7.55 in
Pipe Size (Fittings)
3"
Pipe Fitting Length
7.55"
Overall Length
7 1/2 in
Fitting Side A Outside Diameter
3 15/16 in
Fitting Side A Nominal Pipe Size
3 in
Fitting Side B Outside Diameter
3 15/16 in
Fitting Side B Nominal Pipe Size
3 in

Details

Specific Fitting Shape
Coupling
Fitting Connection Type
Socket x Socket
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Coupling
Item
Deep Socket Coupling
Specific Pipe Fitting Shape
Coupling
Max. Temp.
140 Degrees F
Standards
NSF 14, NSF 61
Basic Pipe Fitting Material
Plastic
Pipe Fitting Schedule/Class
Schedule 40
Fittings Sub-Category
Couplings
Pipe Fitting Material
PVC
Color
White
Compliance
ASTM
Temp. Range
32 Degrees to 140 Degrees F
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Application
Potable Water
Fitting Side A Gender
Female
Low Lead Compliance Level
Certified
Includes Plug
No
Fitting Side A Type
Socket
Includes Seal
No
For Pipe Schedule
40
Low Lead Certified Standard
NSF 61; NSF 14
Maximum Operating Pressure
260 psi
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
No
Includes Shield
No
Fitting Side B Type
Socket
Schedule
Schedule 40

Description

Deep Socket Coupling, PVC, Schedule 40, For Pipe Schedule Schedule 40, 3 in, Female, Socket, 3 15/16 in, 3 in, Female, Socket, 3 15/16 in, Includes Seal Seal Not Included, 7 33/64 in Overall Length, 260 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.