PVC Double Reducing Wye, Hub, 3 in x 3 in x 1 1/2 in x 1 1/2 in Pipe Size

  • Mfr # 05843

  • Zoro # G2921195


product price:  $20.89
/ea

Key Features

Pipe Size - Pipe Fitting
3 in x 3 in x 1 1/2 in x 1 1/2 in
Specific Fitting Shape
Double Reducing Wye
Fitting Connection Type
Hub
Fitting Schedule/Class
Schedule 40
Max. Pressure
Not Rated For Pressure Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05843
Zoro #
G2921195
UPC #
012871058431
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3 in x 3 in x 1 1/2 in x 1 1/2 in
Pipe Size (Fittings)
3" x 3" x 1-1/2" x 1-1/2"
Pipe Fitting Length
4"
Fitting Length
4 in
Fitting Side D Nominal Pipe Size
1 1/2 in
Fitting Side B Nominal Pipe Size
3 in
Overall Length
4 1/4 in
Fitting Side A Nominal Pipe Size
3 in
For Pipe Outside Diameter
1 7/8 in, 3 1/2 in
Fitting Side C Outside Diameter
2 3/16 in
Fitting Side B Outside Diameter
3 15/16 in
Fitting Side A Outside Diameter
3 15/16 in
Fitting Side D Outside Diameter
2 3/16 in
Fitting Side C Nominal Pipe Size
1 1/2 in

Details

Specific Fitting Shape
Double Reducing Wye
Fitting Connection Type
Hub
Fitting Schedule/Class
Schedule 40
Max. Pressure
Not Rated For Pressure Applications
Basic Pipe Fitting Shape
Wye
Item
Double Reducing Wye
Basic Pipe Fitting Material
Plastic
Specific Pipe Fitting Shape
Double Reducing Wye
Compliance
NSF International Listing
Pipe Fitting Material
PVC
Fittings Sub-Category
Wyes
Color
White
Standards
ASTM D1784, ASTM D2665, ASTM D3311, NSF 14
Max. Temp.
140 Degrees F
Pipe Fitting Schedule/Class
Schedule 40
Application
Drain, Waste and Vent
Temp. Range
-20 Degrees to 140 Degrees F
Fitting Side A Gender
Female
For Pipe Schedule
40
Fitting Side B Type
Socket
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
Gravity Flow
Schedule
Schedule 40
Fitting Side C Gender
Female
Fitting Side D Type
Socket
Fitting Side C Type
Socket
Includes Shield
No
Fitting Side A Type
Socket
Fitting Side D Gender
Female
Includes Seal
No
Low Lead Compliance Level
Not Compliant
Fitting Side B Gender
Female

Description

Wye, Hub Connection, Material of Construction PVC, Schedule 40, Color White, Length 4, Standards ASTM D 2665, F 1498, D 3311, & D 3965, Compliance NSF International Listing, Package Quantity 1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.