Zoro Homepage

PVC Double Sanitary Tee, Hub, 2 in Pipe Size

  • Mfr # 1WJR9

  • Zoro # G3431416


product price: $8.29
/ea

Key Features

Pipe Size - Pipe Fitting
2 in
Specific Fitting Shape
Double Tee
Fitting Connection Type
Hub
Fitting Schedule/Class
Schedule 40
Max. Pressure
Not Rated For Pressure Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WJR9
Zoro #
G3431416
UPC #
012871058134
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2 in
Pipe Size (Fittings)
2"
For Pipe Outside Diameter
2 3/8 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Side D Nominal Pipe Size
2 in
Fitting Side A Outside Diameter
2 11/16 in
Fitting Side B Outside Diameter
2 11/16 in
Fitting Side B Nominal Pipe Size
2 in
Overall Length
3 9/16 in
Fitting Side D Outside Diameter
2 11/16 in
Fitting Side C Nominal Pipe Size
2 in
Fitting Side C Outside Diameter
2 11/16 in

Description

Double Sanitary Tee, Hub Connection, Material of Construction PVC, Schedule 40, Color White, Standards Cell Class 12454, ASTM D-1784, Package Quantity 1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.