Zoro Homepage

PVC Double Wye, Hub, 6 in Pipe Size

  • Mfr # 05842

  • Zoro # G3509326


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
6 in
Specific Fitting Shape
Double Wye
Fitting Connection Type
Hub
Fitting Schedule/Class
Schedule 40
Max. Pressure
Not Rated For Pressure Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05842
Zoro #
G3509326
UPC #
012871058424
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
6 in
Pipe Size (Fittings)
6"
Overall Length
10 3/16 in
Fitting Side C Outside Diameter
7 3/16 in
Fitting Side A Nominal Pipe Size
6 in
Fitting Side C Nominal Pipe Size
6 in
Fitting Side B Nominal Pipe Size
6 in
Fitting Side B Outside Diameter
7 3/16 in
For Pipe Outside Diameter
6 5/8 in
Fitting Side D Nominal Pipe Size
6 in
Fitting Side A Outside Diameter
7 3/16 in

Description

Double Wye, Hub Connection, Material of Construction PVC, Schedule 40, Color White, Standards Meets Or Exceeds Cell Class 12454 As Defined In ASTM D1784. Meets Or Exceeds ASTM D2665 For Dimensions And Performance And D3311 For Patterns And Laying Lengths, Package Quantity 1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.