Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Elbow, 22-1/2 Degrees, Socket x Socket, 1-1/2 in Pipe Size

  • Mfr # 465015

  • Zoro # G5279382


product price: $4.59
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/2 in
Specific Fitting Shape
22-1/2 Degrees Elbow
Fitting Connection Type
Socket x Socket
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
465015
Zoro #
G5279382
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/2 in
Pipe Fitting Length
2.84"
Pipe Size (Fittings)
1-1/2"
Fitting Length
2.84 in
Fitting Side A Outside Diameter
2 3/16 in
Fitting Side B Outside Diameter
2 3/16 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Overall Length
3 1/8 in

Details

Specific Fitting Shape
22-1/2 Degrees Elbow
Fitting Connection Type
Socket x Socket
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Elbow
Item
Elbow, 22-1/2 Degrees
Basic Pipe Fitting Material
Plastic
Pipe Fitting Material
PVC
Specific Pipe Fitting Shape
22-1/2 Degree Elbow
Max. Temp.
140 Degrees F
Compliance
ASTM
Color
White
Fittings Sub-Category
Elbows
Pipe Fitting Schedule/Class
Schedule 40
Standards
NSF 14, NSF 61
Temp. Range
32 Degrees to 140 Degrees F
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Application
Potable Water
Includes Seal
No
Fitting Side A Type
Socket
Includes Pre-Applied Thread Sealant
No
Low Lead Compliance Level
Certified
Includes Shield
No
Schedule
Schedule 40
Includes Plug
No
Maximum Operating Pressure
330 psi
For Pipe Schedule
40
Fitting Side A Gender
Female
Fitting Side B Type
Socket
Low Lead Certified Standard
NSF 61; NSF 14
Fitting Side B Gender
Female

Description

22.5 Degrees Elbow, PVC, Schedule 40, For Pipe Schedule Schedule 40, 1 1/2 in, Female, Socket, 2 3/16 in, 1 1/2 in, Female, Socket, 2 3/16 in, Includes Seal Seal Not Included, 3 5/32 in Overall Length, 330 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.