Zoro Homepage

PVC Elbow, 22-1/2 Degrees, Socket x Socket, 3 in Pipe Size

  • Mfr # 465030

  • Zoro # G5279407


product price: $9.79
/ea

Key Features

Pipe Size - Pipe Fitting
3 in
Specific Fitting Shape
22-1/2 Degrees Elbow
Fitting Connection Type
Socket x Socket
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465030
Zoro #
G5279407
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3 in
Pipe Fitting Length
5.17"
Pipe Size (Fittings)
3"
Fitting Length
5.17 in
Fitting Side A Outside Diameter
3 15/16 in
Fitting Side B Nominal Pipe Size
3 in
Overall Length
5 1/8 in
Fitting Side A Nominal Pipe Size
3 in
Fitting Side B Outside Diameter
3 15/16 in

Details

Specific Fitting Shape
22-1/2 Degrees Elbow
Fitting Connection Type
Socket x Socket
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Elbow
Item
Elbow, 22-1/2 Degrees
Standards
NSF 14, NSF 61
Specific Pipe Fitting Shape
22-1/2 Degree Elbow
Color
White
Max. Temp.
140 Degrees F
Pipe Fitting Material
PVC
Fittings Sub-Category
Elbows
Pipe Fitting Schedule/Class
Schedule 40
Compliance
ASTM
Basic Pipe Fitting Material
Plastic
Temp. Range
32 Degrees to 140 Degrees F
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Application
Potable Water
Fitting Side B Type
Socket
Fitting Side B Gender
Female
Schedule
Schedule 40
For Pipe Schedule
40
Low Lead Compliance Level
Certified
Includes Plug
No
Fitting Side A Type
Socket
Includes Seal
No
Maximum Operating Pressure
260 psi
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
Low Lead Certified Standard
NSF 61; NSF 14
Includes Shield
No

Description

22.5 Degrees Elbow, PVC, Schedule 40, For Pipe Schedule Schedule 40, 3 in, Female, Socket, 3 15/16 in, 3 in, Female, Socket, 3 15/16 in, Includes Seal Seal Not Included, 5 11/64 in Overall Length, 260 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.