Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Elbow, 45 Degrees, FNPT x FNPT, 1/2 in Pipe Size

  • Mfr # 819-005

  • Zoro # G2847625


product price: $6.39
/ea

Key Features

Pipe Size - Pipe Fitting
1/2 in
Specific Fitting Shape
45 Degrees Elbow
Fitting Connection Type
FNPT x FNPT
Fitting Schedule/Class
Schedule 80
Max. Pressure
424 psi at 73 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
819-005
Zoro #
G2847625
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/2 in
Pipe Size (Fittings)
1/2"
For Pipe Outside Diameter
1/2 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side B Outside Diameter
1 1/8 in
Fitting Side A Outside Diameter
1 1/8 in
Overall Length
1 11/16 in

Details

Specific Fitting Shape
45 Degrees Elbow
Fitting Connection Type
FNPT x FNPT
Fitting Schedule/Class
Schedule 80
Max. Pressure
424 psi at 73 Degrees F
Basic Pipe Fitting Shape
Elbow
Item
Elbow, 45 Degrees
Specific Pipe Fitting Shape
45 Degree Elbow
Fittings Sub-Category
Elbows
Standards
ASTM D1784, ASTM D 1785, ASTM D 2464, NSF14 Certified
Pipe Fitting Material
PVC
Color
Gray
Max. Temp.
140 Degrees F
Basic Pipe Fitting Material
Plastic
Pipe Fitting Schedule/Class
Schedule 80
Temp. Range
32 Degrees to 140 Degrees F
Application
Non-Potable Water, Potable Water
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
425 psi @ 73 Degrees F
Fitting Side A Type
NPT
Low Lead Certified Standard
NSF 61
Includes Shield
No
Fitting Side A Pipe Threading
14
Fitting Side B Pipe Threading
14
Low Lead Compliance Level
Certified
Fitting Side B Gender
Female
Includes Seal
No
Schedule
Schedule 80
Includes Plug
No
Fitting Side A Gender
Female
For Pipe Schedule
80
Fitting Side B Type
NPT

Description

45 Degrees Elbow, PVC, Schedule 80, For Pipe Schedule Schedule 80, 1/2 in, Female, NPT, 1 1/8 in, 14, 1/2 in, Female, NPT, 1 1/8 in, 14, Includes Seal Seal Not Included, For Pipe Outside Diameter 1/2 in, 1 47/64 in Overall Length, 425 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.