Zoro Homepage

PVC Elbow, 45 Degrees, Socket x Socket, 1-1/2 in Pipe Size

  • Mfr # 417015

  • Zoro # G5276573


product price: $2.89
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/2 in
Specific Fitting Shape
45 Degrees Elbow
Fitting Connection Type
Socket x Socket
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
417015
Zoro #
G5276573
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/2 in
Pipe Fitting Length
3.66"
Pipe Size (Fittings)
1-1/2"
Fitting Length
3.66 in
Fitting Side A Outside Diameter
2 3/16 in
Fitting Side B Outside Diameter
2 3/16 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Overall Length
3 5/8 in
Fitting Side A Nominal Pipe Size
1 1/2 in

Details

Specific Fitting Shape
45 Degrees Elbow
Fitting Connection Type
Socket x Socket
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Elbow
Item
Elbow, 45 Degrees
Specific Pipe Fitting Shape
45 Degree Elbow
Standards
NSF 14, NSF 61
Pipe Fitting Schedule/Class
Schedule 40
Pipe Fitting Material
PVC
Color
White
Max. Temp.
140 Degrees F
Compliance
ASTM
Basic Pipe Fitting Material
Plastic
Fittings Sub-Category
Elbows
Temp. Range
32 Degrees to 140 Degrees F
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Application
Potable Water
Fitting Side A Gender
Female
Schedule
Schedule 40
Includes Pre-Applied Thread Sealant
No
Includes Plug
No
Includes Seal
No
Fitting Side A Type
Socket
Includes Shield
No
Low Lead Compliance Level
Certified
Fitting Side B Type
Socket
Low Lead Certified Standard
NSF 61; NSF 14
Fitting Side B Gender
Female
Maximum Operating Pressure
330 psi
For Pipe Schedule
40

Description

45 Degrees Elbow, PVC, Schedule 40, For Pipe Schedule Schedule 40, 1 1/2 in, Female, Socket, 2 3/16 in, 1 1/2 in, Female, Socket, 2 3/16 in, Includes Seal Seal Not Included, 3 21/32 in Overall Length, 330 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.