Zoro Homepage

PVC Elbow, 45 Degrees, Socket x Socket, 2-1/2 in Pipe Size

  • Mfr # 417025

  • Zoro # G5276503


product price: $5.95
/ea

Key Features

Pipe Size - Pipe Fitting
2-1/2 in
Specific Fitting Shape
45 Degrees Elbow
Fitting Connection Type
Socket x Socket
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
417025
Zoro #
G5276503
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2-1/2 in
Pipe Size (Fittings)
2-1/2"
Fitting Length
5.77 in
Pipe Fitting Length
5.77"
Fitting Side B Outside Diameter
3 5/16 in
Fitting Side B Nominal Pipe Size
2 1/2 in
Fitting Side A Outside Diameter
3 5/16 in
Overall Length
5 3/4 in
Fitting Side A Nominal Pipe Size
2 1/2 in

Details

Specific Fitting Shape
45 Degrees Elbow
Fitting Connection Type
Socket x Socket
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Elbow
Item
Elbow, 45 Degrees
Compliance
ASTM
Color
White
Pipe Fitting Material
PVC
Pipe Fitting Schedule/Class
Schedule 40
Fittings Sub-Category
Elbows
Max. Temp.
140 Degrees F
Basic Pipe Fitting Material
Plastic
Standards
NSF 14, NSF 61
Specific Pipe Fitting Shape
45 Degree Elbow
Temp. Range
32 Degrees to 140 Degrees F
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Application
Potable Water
Maximum Operating Pressure
300 psi
Includes Seal
No
Includes Shield
No
Low Lead Compliance Level
Certified
Fitting Side B Type
Socket
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
Socket
Low Lead Certified Standard
NSF 61; NSF 14
Includes Plug
No
Fitting Side A Gender
Female
Schedule
Schedule 40
For Pipe Schedule
40
Fitting Side B Gender
Female

Description

45 Degrees Elbow, PVC, Schedule 40, For Pipe Schedule Schedule 40, 2 1/2 in, Female, Socket, 3 5/16 in, 2 1/2 in, Female, Socket, 3 5/16 in, Includes Seal Seal Not Included, 5 49/64 in Overall Length, 300 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.